| Size: | 1/4" |
|---|---|
| Connection Type: | Threaded |
| Flow Capacity (Cv): | 0.73 |
| Voltage: | 120v |
| Wattage: | 11.6 (DC) 10.1 (AC) |
| Body Pattern: | 2-Way |
| Max Fluid Temp: | 180°F (DC) 180°F (AC) |
| Features: | NEMA 4X |
| Flow type: | High Flow |
| Position: | Normally Closed |
| Thread Type: | Female |
| Thread Size: | 1/4" |
| Material: | Brass |
| Pressure Rating: | 100 psi (Air-Inert Gas - MAX AC) 100 psi (Lt. Oil @ 300 SSU - MAX AC) 100 psi (Water - MAX AC) 25 psi (Water - MAX AC) 25 psi (Lt. Oil @ 300 SSU - MAX AC) 25 psi (Air-Inert Gas - MAX AC) |
| Ambient Temperature: | 32°F to 104°F (DC) 32°F to 125°F (AC) |