| Size: | 1/4" |
|---|---|
| Connection Type: | Threaded |
| Flow Capacity (Cv): | 0.73 |
| Voltage: | 24V |
| Wattage: | 10.1 (AC) 11.6 (DC) |
| Body Pattern: | 2-Way |
| Max Fluid Temp: | 180°F (AC) 180°F (DC) |
| Features: | NEMA 4X |
| Flow type: | High Flow |
| Position: | Normally Closed |
| Thread Type: | Female |
| Thread Size: | 1/4" |
| Material: | Brass |
| Pressure Rating: | 100 psi (Lt. Oil @ 300 SSU - MAX AC) 100 psi (Air-Inert Gas - MAX AC) 100 psi (Water - MAX AC) 30 psi (Air-Inert Gas - MAX DC at 131°F) 30 psi (Lt. Oil @ 300 SSU - MAX DC at 131°F) 30 psi (Water - MAX DC at 131°F) |