Apply to be a TradeMaster!
Main product image of 1/4" NPT Normally Closed 2-Way Solenoid Valve (120/60AC)
Magnifying glass
Hover image to zoom

1/4" NPT Normally Closed 2-Way Solenoid Valve (120/60AC)

SKU:
8262H212
Rating:
(0)
Q&A:
(0)
1/4" NPT Normally Closed 2-Way Solenoid Valve (120/60AC)
Magnifying glass
Hover image to zoom
$200.88 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

–
Note: Image may not represent actual product.

Features:
  • Welded core tube provides higher pressure ratings
  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
  • Wide range of elastomers for specialty service applications
  • Mountable in any position
  • Tapped mounting holes in body standard

Specifications:
  • Direct Action General Service Solenoid Valve
  • Brass Body
  • 1/4" Pipe Size
  • 2-Way Normally Closed
  • Nitrile Butylene Sealing
  • 9/32" Orifice
  • 0.88 Cv Flow
  • 120V/60 Hz

Specs

–
Connection Type:

Threaded

Size:

1/4"

Body Pattern:

2-Way

Material:

Brass

Position:

Normally Closed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy