| Application: | Plumbing |
|---|---|
| Size: | 1/4" |
| Connection Type: | Threaded |
| Voltage: | 120v |
| Flow Capacity (Cv): | 0.21 |
| Wattage: | 6.1 (AC) 10.6 (DC) |
| Body Pattern: | 2-Way |
| Features: | NEMA 4X |
| Flow type: | High Flow |
| Position: | Normally Open |
| Material: | Brass |
| Ambient Temperature: | 32°F to 104°F (DC) 32°F to 125°F (AC) |