Apply to be a TradeMaster!
Main product image of 1/4" 2 Way Normally Closed Direct Acting Solenoid Valve (12VDC)
Magnifying glass
Hover image to zoom

1/4" 2 Way Normally Closed Direct Acting Solenoid Valve (12VDC)

SKU:
8262H90-12VDC
Rating:
(0)
Q&A:
(0)
1/4" 2 Way Normally Closed Direct Acting Solenoid Valve (12VDC)
Magnifying glass
Hover image to zoom
$119.94 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
12 VDC
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.96 Cv

Description

–
Features
  • Reliable, proven design with high flows
  • Mount in any position
  • No minimum operating pressure differential

Specs

–
Size:

1/4"

Connection Type:

Threaded

Voltage:

12 VDC

Flow Capacity (Cv):

0.96

Body Pattern:

2-Way

Max Fluid Temp:

180°F (AC)

Features:

NEMA 4X

Flow type:

High Flow

Position:

Normally Closed

Thread Type:

Female

Thread Size:

1/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy