Apply to be a TradeMaster!
3/4" Normally Closed Solenoid Valve, 11 CV

3/4" Normally Closed Solenoid Valve, 11 CV

SKU:
8290A391
Rating:
(0)
Q&A:
(0)
3/4" Normally Closed Solenoid Valve, 11 CV
$471.90 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
11 Cv

Description

–
Description
The 8290 Series consists of 2-way direct acting valves available in normally closed or normally open constructions. Built for demanding applications, these valves come in a straight-through body design made of bronze or stainless steel. There are many optional features including visual/ electrical position indicator or a stroke limiter. The 8290 Series is suitable for the following applications:
  • General Service (air, inert gas, water, oil, light slurries)
  • Steam and Hot Water
  • Auxiliary fluids within the food and beverage process (suffix “FB”)

Specs

–
Connection Type:

Threaded

Size:

3/4"

Flow Capacity (Cv):

11

Body Pattern:

2-Way

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy