Apply to be a TradeMaster!
1/4" NPT 3-Way Normally Closed Solenoid Valve w/ Mounting Bracket, 15 Cv (24v)

1/4" NPT 3-Way Normally Closed Solenoid Valve w/ Mounting Bracket, 15 Cv (24v)

SKU:
8314H035MB-24V
Rating:
(0)
Q&A:
(0)
1/4" NPT 3-Way Normally Closed Solenoid Valve w/ Mounting Bracket, 15 Cv (24v)
$277.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Flow Capacity (Cv)
15 Cv

Description

–
1/4" NPT 3-Way Normally Closed Solenoid Valve w/ Mounting Bracket, 15 Cv (24v)

Product Features
  • No minimum operating pressure required
  • The original 3-way valve design
  • Simplest valve for basic 3-way piloting operation, only a spring and two moving parts
  • Moderate flow pilots, smaller control valves and actuators
  • Can also be used for low-volume fluid diversion
  • High speed general service

Specs

–
Size:

1/4"

Connection Type:

MNPT x MNPT

Flow Capacity (Cv):

15

Voltage:

24V

Wattage:

10.1 (AC)

11.6 (DC)

Body Pattern:

3-Way

Features:

NEMA 4X

Flow type:

High Flow

Position:

Normally Closed

Thread Type:

Female

Thread Size:

1/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy