Apply to be a TradeMaster!
1" NPT 3-Way Normally Closed Solenoid Valve (12.5 CV, 120V)

1" NPT 3-Way Normally Closed Solenoid Valve (12.5 CV, 120V)

SKU:
8316G34
Rating:
(0)
Q&A:
(0)
1" NPT 3-Way Normally Closed Solenoid Valve (12.5 CV, 120V)
$1,248.14 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
12.5 Cv

Description

–

Features:

  • Diaphragm poppet valves suitable for controlling air, inert gas, and liquids
  • Internal piloting controls large orifices to provide high flows
  • Can be used to pilot large actuators to provide quick closing of large control valves
  • Resilient seating for tight shutoff
  • Mountable in any position

Specs

–
Size:

1/2"

Position:

Normally Closed

Connection Type:

Threaded

Body Pattern:

3-Way

Voltage:

120v

Material:

Brass

Flow Capacity (Cv):

12.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy