The Day Savers – A National Tradesmen Day Contest
Main product image of 1/4" NPT General Service 4-Way Solenoid Valve (120VAC)
Magnifying glass
Hover image to zoom

1/4" NPT General Service 4-Way Solenoid Valve (120VAC)

SKU:
8340G001
Rating:
(0)
Q&A:
(0)
1/4" NPT General Service 4-Way Solenoid Valve (120VAC)
Magnifying glass
Hover image to zoom
$1,376.84 each
Backorder
Backorder
Get it Thu, Sep 24 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Body Pattern
4-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

ASCO air-only solenoid valves are available in in-line, sub-base mount, and manifold mount constructions. The 8340 series is available AC or DC operated with aluminum bodies.

Features:
  • Operating pressure 0-150 psi
  • Air-only design for cylinder control
  • Up to eight single and dual solenoid valves, in any combination, can be manifolded
  • Sub-base constructions have separate cylinder connections and common pressure and exhaust connections at each end. Can be assembled in the field by simply inserting tie rods through holes in base
  • Group-mounted constructions have common pressure connections at each end and separate cylinder and exhaust connections
  • Can be factory assembled or group in the field with strong snap-on clamps, supplied

Specifications:
  • Brass Body
  • Pipe Size: 1/4"
  • Orifice Size: 1/16"
  • Operating Pressure Rating: Min: 0 psi/Max: 150 psi

Specs

Connection Type:

Threaded

Size:

1/4"

Body Pattern:

4-Way

Material:

Brass

Max Operating Pressure:

150 psi

Min Operating Pressure (PSI):

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy