Apply to be a TradeMaster!
3/8" NPT Controlled Flow 4-Way Solenoid Valve (120/60AC)

3/8" NPT Controlled Flow 4-Way Solenoid Valve (120/60AC)

SKU:
8342G003MMS
Rating:
(0)
Q&A:
(0)
3/8" NPT Controlled Flow 4-Way Solenoid Valve (120/60AC)
$703.56 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Body Pattern
4-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

–
Features:
  • Brass body
  • 3/16" Orifice Size

Specs

–
Connection Type:

Threaded

Size:

3/8"

Body Pattern:

4-Way

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy