Apply to be a TradeMaster!
Main product image of 1/2" NPT 4-Way Solenoid Valve, 1.4 CV (120/60VAC)
Magnifying glass
Hover image to zoom

1/2" NPT 4-Way Solenoid Valve, 1.4 CV (120/60VAC)

SKU:
8344G074
Rating:
(0)
Q&A:
(0)
1/2" NPT 4-Way Solenoid Valve, 1.4 CV (120/60VAC)
Magnifying glass
Hover image to zoom
$1,095.65 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
4-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
1.4 Cv
Product Highlight: Wattage
11.6 (DC), 10.1 (AC) Watts

Description

–
ASCO Red Hat pilot operated piston/poppet 4-way solenoid valves will provide control of air, inert gas, water, light oil (300SSU) and other clean flowing media compatible with the materials of construction. These sturdy, solid high flow valves are typically used to operate double acting cylinders and actuators. This valve has 4 ports, one inlet, two outlets, and one exhaust port. Mountable in any position. A minimum operating pressure differential (as shown below) must be maintained between the pressure and exhaust ports. Exhaust port must be full area and unrestricted. Flow control valves (if used) should be located in the cylinder lines only.

Specs

–
Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

1.4

Voltage:

120v

Hertz:

60

Body Pattern:

4-Way

Wattage:

11.6 (DC)

10.1 (AC)

Max Temp (F):

125°F

Flow type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy