Apply to be a TradeMaster!
1/4" NPT 4-Way Solenoid Valve (120VAC)

1/4" NPT 4-Way Solenoid Valve (120VAC)

SKU:
8344G70MO
Rating:
(0)
Q&A:
(0)
1/4" NPT 4-Way Solenoid Valve (120VAC)
$1,187.18 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
4-Way
Product Highlight: Connection Type
Threaded Connection

Description

–
Valve,Solenoid, 4 Way, 1/4", NPT, 120Vac, 10-150 PSI Air, 10-125 PSI Water and, 25-125 PSI Light Oil Pilot Operated Piston/Poppet Brass Body with NBR Seal and Disc and Nema 4X Enclosure with Manual Operator

Specs

–
Connection Type:

Threaded

Voltage:

120v

Body Pattern:

4-Way

Size:

1/4"

Flow type:

High Flow

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy