Apply to be a TradeMaster!
Main product image of 1/4" NPT General Service 4-Way Solenoid Valve (120/60AC)
Magnifying glass
Hover image to zoom

1/4" NPT General Service 4-Way Solenoid Valve (120/60AC)

SKU:
8345G001
Rating:
(0)
Q&A:
(0)
1/4" NPT General Service 4-Way Solenoid Valve (120/60AC)
Magnifying glass
Hover image to zoom
$455.75 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
4-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

–
Note: Image may not represent actual product.

ASCO series 8345 solenoid pilot operated valves are available to operated AC or DC voltage with brass or 316 stainless steel bodies.
Features:
  • Operating pressures of 10-150 psi
  • Compact valves for general service applications
  • Low-cost, 4-way valve when low flow is sufficient
  • Mountable in any position

Specifications:
  • Brass Body
  • Pipe Size: 1/4"
  • Orifice Size: 1/16"
  • Operating Pressure Rating: Min: 10 psi/Max: 150 psi

Specs

–
Connection Type:

Threaded

Size:

1/4"

Body Pattern:

4-Way

Material:

Brass

Max Operating Pressure:

150 psi

Min Operating Pressure (PSI):

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy