Apply to be a TradeMaster!
1/4" Plastic Body Direct Acting 3-Way Solenoid Valve (120/60AC)

1/4" Plastic Body Direct Acting 3-Way Solenoid Valve (120/60AC)

SKU:
8360G071
Rating:
(0)
Q&A:
(0)
1/4" Plastic Body Direct Acting 3-Way Solenoid Valve (120/60AC)
$261.76 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Plastic

Description

–
The ASCO 8360 Series are 3-way solenoid valves, having a molded plastic body, designed for both food handling and non-food handling service. Standard valves have a TYPE 1 General Purpose Solenoid Enclosure.
Features:
  • Available with compression fitting ends for metal or plastic tube to save installation cost
  • Direct acting for reliable performance; resilient seating for tight shutoff
  • Operation similar to 8320, but with plastic body
  • Ideal valve for dispensing, damper control, and water applications
  • Mountable in any position

Specifications:
  • Plastic Body
  • AC/DC: AC
  • Inlet Pipe Size (NPT): 1/4"
  • Orifice Size: 1/16"
  • Lead Length: 18.00 in - 45.72 cm
  • Coil Class: FB
  • Cv/Kv (Pressure Port): 0.07 Cv - 0.06 Kv
  • Max Ambient Temperature: 125 F - 52 C
  • Max Fluid Temperature: 130 F - 54 C
  • Min Ambient Temperature: 32 F - 0 C
  • Watt Rating 60 Hz: 9.10 W
  • Watt Rating 50 Hz: 11.10 W
  • Max Operating Pressure (Air): 100 PSI - 6.9 Bar
  • Max Operating Pressure (Water): 100 PSI - 6.9 Bar

Specs

–
Connection Type:

Threaded

Size:

1/4"

Body Pattern:

3-Way

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy