Apply to be a TradeMaster!
Main product image of 3/8" Normally Closed Direct Acting 3-Way Fuel Oil Solenoid Valve 120/60 AC
Magnifying glass
Hover image to zoom

3/8" Normally Closed Direct Acting 3-Way Fuel Oil Solenoid Valve 120/60 AC

SKU:
8377013
Rating:
(0)
Q&A:
(0)
3/8" Normally Closed Direct Acting 3-Way Fuel Oil Solenoid Valve 120/60 AC
Magnifying glass
Hover image to zoom
$790.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
3/8"
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
1 Cv
Product Highlight: Wattage
15.4 Watts

Description

–
3/8" Normally Closed Direct Acting 3-Way Fuel Oil Solenoid Valve 120/60 AC

Features:
  • General Purpose Enclosure
  • 3-way operation allows diversion of flow from commercial/industrial oil burners to recirculatory system
  • Zero differential

Note: Image may not be actual representation of item.

Specs

–
Size:

3/8"

Connection Type:

Threaded

Wattage:

15.4

Body Pattern:

3-Way

Material:

Brass

Flow Capacity (Cv):

1

Orifice:

0.25"

Min Pressure Differential (PSI):

0

Max Pressure Differential (PSI):

100

Position:

Normally Closed

Action:

Direct Acting

Max Fluid Temp:

265°F

Ambient Temperature:

115°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy