Apply to be a TradeMaster!
Main product image of 1/2" Normally Closed Direct Acting 3-Way Fuel Oil Solenoid Valve (Inlet Position 'B')
Magnifying glass
Hover image to zoom

1/2" Normally Closed Direct Acting 3-Way Fuel Oil Solenoid Valve (Inlet Position 'B')

SKU:
83779
Rating:
(0)
Q&A:
(0)
1/2" Normally Closed Direct Acting 3-Way Fuel Oil Solenoid Valve (Inlet Position 'B')
Magnifying glass
Hover image to zoom
$1,139.49 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
1 Cv
Product Highlight: Wattage
15.4 Watts

Description

–
1/2" Normally Closed Direct Acting 3-Way Fuel Oil Solenoid Valve (Inlet Position 'B')

Features:
  • General Purpose Enclosure
  • 3-way operation allows diversion of flow from commercial/industrial oil burners to recirculatory system
  • Zero differential

Fluid Handled: Fuel Oil up to 1500 SSU

Solenoid Enclosures:
  • Standard: RedHat Type 1 General Purpose.
  • Optional: RedHat Type 3R Rainproof (prefix “R”).
Valve Response Time:
  • Opening Time: Less than 1 second
  • Closing Time: Less than 1 second

Note: Image may not be actual representation of item.

Specs

–
Size:

1/2"

Connection Type:

Threaded

Wattage:

15.4

Body Pattern:

3-Way

Material:

Brass

Flow Capacity (Cv):

1

Orifice:

0.25"

Min Pressure Differential (PSI):

0

Position:

Normally Closed

Action:

Direct Acting

Max Fluid Temp:

265°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy