Apply to be a TradeMaster!
Main product image of 1/4" O.D. Compression Acetal Pipe Line Strainer (175 psi)
Magnifying glass
Hover image to zoom

1/4" O.D. Compression Acetal Pipe Line Strainer (175 psi)

SKU:
86042-ASCO
Rating:
(0)
Q&A:
(0)
1/4" O.D. Compression Acetal Pipe Line Strainer (175 psi)
Magnifying glass
Hover image to zoom
$103.31 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Flow Capacity (Cv)
0.5 Cv
Product Highlight: Size
1/4"
Product Highlight: Connection Type
OD Compression Connection

Description

–
1/4" O.D. Compression Stainless Steel Pipe Line Strainer (175 psi)

Features:
  • Should be used whenever it is essential that fluid be free of foreign solid matter
  • Assure proper flow and prevent damage to valves, controls, and other equipment

Construction:

Forged Brass and Stainless Steel Bodies:
Rugged, self-cleaning “Y body” strainers have easily removed strainer of perforated stainless steel or wire mesh. Free hole area shown in table is total of all openings. Suitable for air, water, oil, and steam.

Plastic Body (Acetal):
Straight-through flow with large area orifice. Strainers can be easily removed and back flushed. Suitable for air and water

Installation: May be mounted in any position, but should be located on the inlet side of the valve, as close to it as possible.

Note: Image may not be actual representation of item.

Specs

–
Type:

Strainer

Material:

Plastic

Flow Capacity (Cv):

0.5

Size:

1/4"

Connection Type:

OD Compression

Working Pressure (PSI):

175

Max Fluid Temp:

130°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy