Apply to be a TradeMaster!
Main product image of Proof of Closure General Purpose Fast Opening Hydramotor Actuator, Damper Shaft & Arm (110/120V)
Magnifying glass
Hover image to zoom

Proof of Closure General Purpose Fast Opening Hydramotor Actuator, Damper Shaft & Arm (110/120V)

Brand:
Asco RedHat
SKU:
AH2E212S4
Rating:
(1)
Q&A:
(0)
Proof of Closure General Purpose Fast Opening Hydramotor Actuator, Damper Shaft & Arm (110/120V)
Magnifying glass
Hover image to zoom
$5,841.94 each
In Stock
In Stock
Get 1 Tue, Sep 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
110/120v
Product Highlight: Material
Aluminum

Description

The AH2E Hydramotors are push-type, self-contained, electrohydraulic linear actuators which extend when powered and retract by spring force upon power interruption.


AH2E Hydramotors provide a fast spring return shutoff time of one second or less. When the actuator is mounted to a V710 gas valve, position indicators on both sides of the actuator show the open or closed position of the valve.


The AH2E Hydramotor/V710 gas valve combination provides main line gas control for a wide range of applications, including boilers, furnaces, ovens and all types of industrial and commercial burners. It is available in either a slow or fast opening construction.


Installation:


AH2E Hydramotor mounts in any position directly to a V710 valve with 3 set screws.


Electrical:

  • Proof of Closure Switch: (Optional) A factory set, non-field adjustable SPDT switch. 1800VA max. connected load (e.g. one 15A max. load @ 24V or 120V; one 7.5A max. load at 240V).
  • Auxiliary Switches: (Optional) One or two integral SPDT switches; field adjustable to actuate at any position of stroke. 1800 VA max. connected load (e.g. one 15A max. load @ 24V or 120V; one 7.5A max. load at 240V).


Damper Arm Rating:

  • Drives damper in one direction only. 20 lb. max. at 2.85" radius at 20F to 150F and 10 lb. max. at -40F to 20F. Travel 2" max.


Approvals:


UL listed to standard 429 "Electrically Operated Valves," Guide YIOZ, File MP932 Safety Valves FM Approved to Class 7400 "liquid and gas safety shutoff valves." CSA Certified to:

  • Automatic Gas Valves ANSI Z21.21 CSA 6.5, C/I, File 109157 and 113070.
  • Automatic Gas Safety Shutoff Valves (CGA 3.9), File 113070

Specs

Product Type:

Electrohydraulic Linear Actuators

Voltage:

110/120v

Hertz:

60

Material:

Aluminum

Power Requirements:

220 VA

Features:

Damper Shaft

Damper Arm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Great price quick shipping.
N/A
Greeley CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy