Apply to be a TradeMaster!
Main product image of Three-Position Electrohydraulic Linear Hydramotor Actuator
Magnifying glass
Hover image to zoom

Three-Position Electrohydraulic Linear Hydramotor Actuator

SKU:
AH4E112A
Rating:
(0)
Q&A:
(0)
Three-Position Electrohydraulic Linear Hydramotor Actuator
Magnifying glass
Hover image to zoom
$866.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/60V

Description

–
AH4E Hydramotors are three-position push-type, self-contained, electrohydraulic linear actuators featuring dual internal control valves for repeatable positioning. The low-fire position is factory set at the stroke midpoint, but can be field adjustable to any position between 15% and 100% of stroke. When power is applied, the actuator shaft travels to the low-fire position. After an external switch completes the low-fire controller circuit, the shaft continues on to the high-fire setting. Opening the external switch returns the shaft to the low-fire setting, and power interruption fully closes the valve in one second or less from any position. The AH4E Hydramotor/V710(B) gas valve combination provides reliable main line gas control for a wide range of applications, including boilers, furnaces, ovens and all types of industrial and commercial burners.

Specifications:
  • Power Requirement: 220 VA max.
  • Closing Time: One second max.
  • Opening Time: Fast Opening: 14 seconds max./ Slow Opening: 26 seconds max.
  • Note: Opening time is double between -30°F and -40°F ambient. Opening time increases 20% when operating on 50Hz.

Specs

–
Product Type:

Actuator

Power Requirements:

220 VA

Ambient Operating Temperature:

-40°F to 150°F

Voltage:

120/60V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy