Apply to be a TradeMaster!
Main product image of Standard Watertight Fast Opening Hydramotor Actuator, Auxiliary Switch, Damper Shaft & Arm (110/120V)
Magnifying glass
Hover image to zoom

Standard Watertight Fast Opening Hydramotor Actuator, Auxiliary Switch, Damper Shaft & Arm (110/120V)

SKU:
AH4E112A5
Rating:
(0)
Q&A:
(0)
Standard Watertight Fast Opening Hydramotor Actuator, Auxiliary Switch, Damper Shaft & Arm (110/120V)
Magnifying glass
Hover image to zoom
$5,457.39 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/120v
Product Highlight: Material
Aluminum

Description

–
The AH4E Hydramotors are three-position push-type, selfcontained, electrohydraulic linear actuators featuring dual internal control valves for repeatable positioning. The lowfire position is factory set at the stroke midpoint, but can be field adjustable to any position between 15% and 100% of stroke.

When power is applied, the actuator shaft travels to the low-fire position. After an external switch completes the low-fire controller circuit, the shaft continues on to the high-fire setting. Opening the external switch returns the shaft to the low-fire setting, and power interruption fully closes the valve in one second or less from any position.

The AH4E Hydramotor/V710(B) gas valve combination provides reliable main line gas control for a wide range of applications, including boilers, furnaces, ovens and all types of industrial and commercial burners.

Installation:
AH4E Hydramotor mounts in any position directly to a V710 valve with 3 set screws.

Electrical:
  • Proof of Closure Switch (POC) : (Optional) A factory set, non-field adjustable SPDT switch. 1800VA max. connected load (e.g. 15A max. load @ 120V; 7.5A max. load at 240V).
  • Auxiliary Switches: (Optional) One integral SPDT switch; field adjustable to actuate at any position of stroke. 1800 VA max. connected load (e.g. 15A max. load @ 120V; 7.5A max. load at 240V). (Note: Not available if optional POC switch is ordered)

Damper Arm Rating:
Drives damper in one direction only. 20 lb. max. at 2.85" radius at 20F to 150F and 10 lb. max. at -40F to 20F. Travel 2" max.

Approvals:
UL listed to standard 429 "Electrically Operated Valves," Guide YIOZ, File MP932 Safety Valves FM Approved to Class 7400 “liquid and gas safety shutoff valves." CSA Certified to:
  • Automatic Gas Valves ANSI Z21.21 CSA 6.5, C/I, File 109157 and 113070.
  • Automatic Gas Safety Shutoff Valves (CGA 3.9), File 113070
  • Standard C22.2 No. 139, File 109157 and 113070

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

110/120v

Hertz:

60

Material:

Aluminum

Power Requirements:

220 VA

Features:

Damper Shaft

Auxiliary Switch

Damper Arm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy