Apply to be a TradeMaster!
Main product image of Three-Position Electrohydraulic Linear Hydramotor Actuator
Magnifying glass
Hover image to zoom

Three-Position Electrohydraulic Linear Hydramotor Actuator

SKU:
AH4E212A4
Rating:
(0)
Q&A:
(0)
Three-Position Electrohydraulic Linear Hydramotor Actuator
Magnifying glass
Hover image to zoom
AH4E212A4 has been discontinued
Discontinued November 20, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120/60V

Description

AH4E Hydramotors are three-position push-type, self-contained, electrohydraulic linear actuators featuring dual internal control valves for repeatable positioning. The low-fire position is factory set at the stroke midpoint, but can be field adjustable to any position between 15% and 100% of stroke. When power is applied, the actuator shaft travels to the low-fire position. After an external switch completes the low-fire controller circuit, the shaft continues on to the high-fire setting. Opening the external switch returns the shaft to the low-fire setting, and power interruption fully closes the valve in one second or less from any position. The AH4E Hydramotor/V710(B) gas valve combination provides reliable main line gas control for a wide range of applications, including boilers, furnaces, ovens and all types of industrial and commercial burners.

Specifications:
  • Power Requirement: 220 VA max.
  • Closing Time: One second max.
  • Opening Time: Fast Opening: 14 seconds max./ Slow Opening: 26 seconds max.
  • Note: Opening time is double between -30°F and -40°F ambient. Opening time increases 20% when operating on 50Hz.

Specs

Product Type:

Actuator

Power Requirements:

220 VA

Ambient Operating Temperature:

-40°F to 150°F

Voltage:

120/60V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm