Apply to be a TradeMaster!
Main product image of 3/4" NPT Normally Closed 2-Way Solenoid Valve (120/60AC)
Magnifying glass
Hover image to zoom

3/4" NPT Normally Closed 2-Way Solenoid Valve (120/60AC)

SKU:
EF8210G003
Rating:
(0)
Q&A:
(0)
3/4" NPT Normally Closed 2-Way Solenoid Valve (120/60AC)
Magnifying glass
Hover image to zoom
$296.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass

Description

–
Note: Image may not represent actual product.

ASCO series 8210 solenoid pilot operated valves are available with brass or stainless steel bodies.
Features:
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash, Laundry equipment, Air compressors, Industrial water control, Pumps

Specifications:
  • Brass Body
  • Pipe Size: 3/4"
  • Orifice Size: 3/4"

Specs

–
Connection Type:

Threaded

Size:

3/4"

Body Pattern:

2-Way

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy