Apply to be a TradeMaster!
1-1/2" NPT, 2-Way Normally Closed Explosion Proof Solenoid Valve, 22.5 Cv (120v)

1-1/2" NPT, 2-Way Normally Closed Explosion Proof Solenoid Valve, 22.5 Cv (120v)

SKU:
EF8210G22
Rating:
(0)
Q&A:
(1)
1-1/2" NPT, 2-Way Normally Closed Explosion Proof Solenoid Valve, 22.5 Cv (120v)
$1,003.73 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
22.5 Cv

Description

–
Features:
  • 2-Way
  • Normally Closed
  • Connection Size: 1-1/2" NPT
  • Voltage: 120 VAC
  • Flow Capacity: 22.5 Cv
  • 5-150 PSI Air and Water 5-100 PSI Light Oil
  • Pilot Operated General Service Solenoid Valve
  • Brass Body w/ NBR Seals
  • Explosion Proof Enclosure

Specs

–
Connection Type:

Threaded

Size:

1-1/2"

Flow Capacity (Cv):

22.5

Voltage:

120v

Body Pattern:

2-Way

Features:

Explosion Proof

Position:

Normally Closed

Flow type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Please provide the part number and price for the repair kit for the EF8210G22 valve

Asked by Mark 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Mark! The repair kit for EF8210G22 is part number 302-284 https://www.supplyhouse.com/Asco-302-284-Valve-Repair-Kit-for-8210-AC-Series

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy