| Application: | Plumbing |
|---|---|
| Size: | 1" |
| Connection Type: | Threaded |
| Voltage: | 120v |
| Flow Capacity (Cv): | 21 |
| Max Pressure (PSI): | 25 |
| Body Pattern: | 2-Way |
| Max Temp (F): | 125°F |
| Material: | Aluminum |
| Capacity: | 1119000 BTU |
| Flow type: | High Flow |
| Power Requirements: | 120/60 VAC |
| Position: | Normally Closed |
| Wattage: | 15.4 |
| Ambient Temperature: | 32°F to 125°F (AC) 32°F to 104°F (DC) |