Apply to be a TradeMaster!
Main product image of 3/4" Explosion Proof Aluminum Solenoid Air Valve, 247,500 BTU/Hr (24 VDC)
Magnifying glass
Hover image to zoom

3/4" Explosion Proof Aluminum Solenoid Air Valve, 247,500 BTU/Hr (24 VDC)

SKU:
EF8215G030-24VDC
Rating:
(0)
Q&A:
(0)
3/4" Explosion Proof Aluminum Solenoid Air Valve, 247,500 BTU/Hr (24 VDC)
Magnifying glass
Hover image to zoom
$440.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24 VDC
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
5.1 Cv
Product Highlight: Max Temp (F)
104°F Max Temp

Description

–
Features
  • Lightweight, low-cost valves for air service
  • Ideal for low pressure applications
  • Provides high flow, Cv up to 138 (Kv 118)
  • Air and vacuum service

Specs

–
Size:

3/4"

Voltage:

24 VDC

Features:

Explosion Proof

Capacity:

247500 BTU

Flow Capacity (Cv):

5.1

Position:

Normally Closed

Body Pattern:

2-Way

Max Temp (F):

104°F

Wattage:

11.6 (DC)

Max Pressure Differential (PSI):

25 Air-Fuel Gas (DC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy