Apply to be a TradeMaster!
1" NPT, 2-Way Normally Closed Explosion Proof Solenoid Valve, 11.5 Cv (120v)

1" NPT, 2-Way Normally Closed Explosion Proof Solenoid Valve, 11.5 Cv (120v)

SKU:
EF8221G7
Rating:
(0)
Q&A:
(0)
1" NPT, 2-Way Normally Closed Explosion Proof Solenoid Valve, 11.5 Cv (120v)
$1,311.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
11.5 Cv

Description

–
Features:
  • 2-Way
  • Normally Closed
  • Connection Size: 1" NPT
  • Voltage: 120 VAC
  • Flow Capacity: 11.5 Cv
  • 5-150 PSI Water
  • Pilot Operated Slow Closing Solenoid Valve
  • Brass Body w/ NBR Seals
  • Explosion Proof Enclosure

Specs

–
Connection Type:

Threaded

Size:

1"

Flow Capacity (Cv):

11.5

Voltage:

120v

Body Pattern:

2-Way

Features:

Explosion Proof

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy