Apply to be a TradeMaster!
Main product image of 1/2" Hydromotor Operated 3-Way Oil Shutoff Valve (120V)
Magnifying glass
Hover image to zoom

1/2" Hydromotor Operated 3-Way Oil Shutoff Valve (120V)

SKU:
H0V13A162T15
Rating:
(0)
Q&A:
(0)
1/2" Hydromotor Operated 3-Way Oil Shutoff Valve (120V)
Magnifying glass
Hover image to zoom
$1,259.41 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Max Pressure (PSI)
300 MAX PSI

Description

The HOV13 is an underported, poppet-type, bronzebodied safety valve, electrohydraulically operated to provide reliable ON-OFF control of fuel oil. The springloaded stem-guided teflon seat opens within seven seconds of power application and firmly closes within one second of power interruption.

Note: Image may not be actual representation of item.

Specs

Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Body Pattern:

3-Way

Flow Capacity (Cv):

2.5

Max Pressure (PSI):

300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy