Apply to be a TradeMaster!
Main product image of Proof of Closure 3-Way Oil Shutoff Hydramotor Actuator with Auxiliary Switch, 3 Cv (120V)
Magnifying glass
Hover image to zoom

Proof of Closure 3-Way Oil Shutoff Hydramotor Actuator with Auxiliary Switch, 3 Cv (120V)

SKU:
H0V13B167T171
Rating:
(0)
Q&A:
(0)
Proof of Closure 3-Way Oil Shutoff Hydramotor Actuator with Auxiliary Switch, 3 Cv (120V)
Magnifying glass
Hover image to zoom
$7,580.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Material
Bronze

Description

–
The HOV13(B) is a push-type, bronze bodied safety valve, electrohydraulically operated to provide reliable ON-OFF control of fuel oil. The spring-loaded stem-guided PTFE seat opens within nine seconds of power application and firmly closes within one second of power interruption.

The valve is agency approved for fuel oil safety shutoff service on the N.C. port. The N.O. port typically provides return to the oil preheater during the off cycle.

The electrohydraulic actuator can be purchased separately, and consists of a pump applying pressure to a piston pushing the valve stem. Its power unit is immersed in oil and sealed. The HOV13(B) assembly, which consists of an actuator and the valve body mounted together by users, requires no adjustment or service. Stroke is controlled by a travel limit switch and electromagnetic relief valve. The unit rotates 360º for ease of installation. Two-wire connection via 1/2 inch threaded conduit terminal box is standard.

The HOV13(B) comes standard with valve seal overtravel and electrical interlock proof of closure switch. An optional auxiliary switch is also available.

Specifications:
  • Opening Time: 9 Seconds Max.
  • Closing Time: 1 Second Max.
  • Ambient Temperature:-40F to 150F (-40C to 66C)
  • Fluid Temperature: 267F Max. (131C)
  • Body/Trim: Bronze, 300# Screw
  • Seal Material: PTFE
  • Port Size: 13/32"

Installation: HO(B) actuator mounts in any position directly to a V13 valve body with 3 set screws.

Approvals:
  • UL listed to standard 429 “Electrically Operated Valves”, Guide YIOZ, File MP932
  • FM Approved to Class 7400 “Liquid and Gas Safety Shutoff Valves”
  • CSA Certified to “Electrically Operated Valves”, CSA Std C22.2 No. 139, File 109157

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Body Pattern:

3-Way

Pipe Size:

3/4"

Flow Capacity (Cv):

3

Max Pressure (PSI):

300

Max Fluid Temp:

267°F

Position:

Normally Open

Material:

Bronze

Features:

Auxiliary Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy