Apply to be a TradeMaster!
Main product image of 1/2" Hydromotor Operated 2-Way Oil Shutoff Valve (120V)
Magnifying glass
Hover image to zoom

1/2" Hydromotor Operated 2-Way Oil Shutoff Valve (120V)

SKU:
H0V1A302T15
Rating:
(0)
Q&A:
(0)
1/2" Hydromotor Operated 2-Way Oil Shutoff Valve (120V)
Magnifying glass
Hover image to zoom
$979.48 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
5 Cv
Product Highlight: Max Pressure (PSI)
300 MAX PSI

Description

–
The HOV1 is an underported, globe-type, fuel oil valve with a single, quick-opening, stem-guided seat. This 2-way normally closed, bronze safety shutoff valve features a spring-loaded stem which, upon power interruption, drives the teflon seat firmly closed within one second. The HOV1 is available with or without valve seal overtravel interlock (FM proof of closure).

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Body Pattern:

2-Way

Flow Capacity (Cv):

5

Max Pressure (PSI):

300

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy