Apply to be a TradeMaster!
Main product image of SPDT Hydramotor Actuator with Auxiliary Switch (120V)
Magnifying glass
Hover image to zoom

SPDT Hydramotor Actuator with Auxiliary Switch (120V)

SKU:
H10A620B5F1
Rating:
(0)
Q&A:
(1)
SPDT Hydramotor Actuator with Auxiliary Switch (120V)
Magnifying glass
Hover image to zoom
H10A620B5F1 has been discontinued
Discontinued December 2, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
SPDT Hydramotor Actuator with Auxiliary Switch (120V)
Brand:
Asco
SKU:H10B620B5F1
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Hydramotor valves consist of three components: the actuator described together with a mounting yoke and a valve body.

H10 hydraulic actuators pull when energized and extend powered by an internal return spring, when deenergized, providing ON-OFF control of valves. The operating mechanism is completely immersed in oil, eliminating usual maintenance and service.

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Switch:

SPDT

Features:

Auxiliary Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a direct replacement for the ITT hydramotor H10A620B5F1?

Asked by Precision Heating 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi! Yes, the H10B620B5F1 is the direct replacement for the H10A620B5F1.

Was this review helpful to you?