Shop Resideo Sale
Main product image of Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 2" Pipe, 124 Cv (120V)
Magnifying glass
Hover image to zoom

Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 2" Pipe, 124 Cv (120V)

SKU:
H117AJ112F1F26V16
Rating:
(0)
Q&A:
(0)
Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 2" Pipe, 124 Cv (120V)
Magnifying glass
Hover image to zoom
$3,700.64 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow Capacity (Cv)
124 Cv

Description

–
The normally closed H117 is a combination Hydramotor actuator and safety shutoff/control gas valve. It is used for commercial and industrial burners in applications such as furnaces, dryers, dehydrators, conversion burners and heaters.

The cast iron valve body provides high flow and self cleaning operation. Its soft synthetic seat and integral, heavy-duty return spring closes the valve tightly upon current interruption, in one second or less.

The self-contained, hermetically sealed, pull-type electrohydraulic actuator consists of a motor/pump unit immersed in oil, reducing wear and providing highly reliable operation.

Fluid: Fuel Gas - Use with natural, mixed, manufactured, or LP gas. Also suitable for the following service: Scrubbed and dried coke, sewer and digester gases.

Specifications:
  • Opening Time: 20 second max.
  • Closing Time: 1 second max.
  • Note: Opening time increased 20% with 50Hz.
  • Enclosure: Type 1 General Purpose standard
  • Type 4/7 Watertight/Explosion proof optional
  • Ambient Temperature: -40F to 150F (-40C to 66C)
  • Body Class: Cast Iron, 1" to 3" - 250# screw, 4" - 125# flange
  • Pipe Taps: 1/4" upstream & downstream taps for routine leak testing

Installation: Multi-poise, may be mounted in any position.

Approvals:
  • UL listed
  • FM Approved
  • CSA Certified to:
  • Automatic Gas Safety Shutoff Valves C/I (3.9), File 113070.

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Power Requirements:

158 VA

Time to Open:

20 Seconds Max

Time to Close:

1 Second Max

Max Fluid Temp:

150°F

Differential (PSI):

20

Pipe Size:

2"

Flow Capacity (Cv):

124

Features:

Valve Seal Overtravel Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy