Shop Resideo Sale
Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 2-1/2" Pipe, 171 Cv (120V)

Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 2-1/2" Pipe, 171 Cv (120V)

SKU:
H117AK122A209
Rating:
(0)
Q&A:
(0)
Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 2-1/2" Pipe, 171 Cv (120V)
$16,296.54 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow Capacity (Cv)
171 Cv

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Power Requirements:

158 VA

Time to Open:

20 Seconds Max

Time to Close:

1 Second Max

Max Fluid Temp:

150°F

Differential (PSI):

8

Pipe Size:

2-1/2"

Flow Capacity (Cv):

171

Features:

Valve Seal Overtravel Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy