Apply to be a TradeMaster!
Main product image of Combustion Normally Closed Gas Shutoff Valve Hydramotor Actuator, 3" Pipe, 320 Cv (120V)
Magnifying glass
Hover image to zoom

Combustion Normally Closed Gas Shutoff Valve Hydramotor Actuator, 3" Pipe, 320 Cv (120V)

SKU:
H117AL112F1
Rating:
(0)
Q&A:
(0)
Combustion Normally Closed Gas Shutoff Valve Hydramotor Actuator, 3" Pipe, 320 Cv (120V)
Magnifying glass
Hover image to zoom
H117AL112F1 has been discontinued
Discontinued December 20, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3" Normally Closed Hydramotor Gas Shutoff Valve w/ Auxiliary Switch, 320 Cv (120V)
SKU:H117AL122F1
(0)
Backorder
Backorder
Get it Tue, Nov 24 - Mon, Dec 28
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow Capacity (Cv)
320 Cv
Product Highlight: Position
Normally Closed

Description

–
The normally closed H117 is a combination Hydramotor actuator and safety shutoff/control gas valve. It is used for commercial and industrial burners in applications such as furnaces, dryers, dehydrators, conversion burners and heaters.

The cast iron valve body provides high flow and self cleaning operation. Its soft synthetic seat and integral, heavy-duty return spring closes the valve tightly upon current interruption, in one second or less.

The self-contained, hermetically sealed, pull-type electrohydraulic actuator consists of a motor/pump unit immersed in oil, reducing wear and providing highly reliable operation.

Fluid: Fuel Gas - Use with natural, mixed, manufactured, or LP gas. Also suitable for the following service: Scrubbed and dried coke, sewer and digester gases.

Specifications:
  • Opening Time: 20 second max.
  • Closing Time: 1 second max.
  • Note: Opening time increased 20% with 50Hz.
  • Enclosure: Type 1 General Purpose standard
  • Type 4/7 Watertight/Explosion proof optional
  • Ambient Temperature: -40F to 150F (-40C to 66C)
  • Body Class: Cast Iron, 1" to 3" - 250# screw, 4" - 125# flange
  • Pipe Taps: 1/4" upstream & downstream taps for routine leak testing

Installation: Multi-poise, may be mounted in any position.

Approvals:
  • UL listed
  • FM Approved
  • CSA Certified to:
  • Automatic Gas Safety Shutoff Valves C/I (3.9), File 113070.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Position:

Normally Closed

Power Requirements:

158 VA

Time to Open:

20 Seconds Max

Time to Close:

1 Second Max

Max Fluid Temp:

150°F

Differential (PSI):

8

Pipe Size:

3"

Flow Capacity (Cv):

320

Features:

Standard Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm