Apply to be a TradeMaster!
Main product image of Combustion Normally Closed Gas Shutoff Valve Hydramotor Actuator, 1-1/4" Pipe, 25 Cv (120V)
Magnifying glass
Hover image to zoom

Combustion Normally Closed Gas Shutoff Valve Hydramotor Actuator, 1-1/4" Pipe, 25 Cv (120V)

SKU:
H118AG122F1
Rating:
(0)
Q&A:
(0)
Combustion Normally Closed Gas Shutoff Valve Hydramotor Actuator, 1-1/4" Pipe, 25 Cv (120V)
Magnifying glass
Hover image to zoom
$4,598.83 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow Capacity (Cv)
25 Cv
Product Highlight: Position
Normally Closed

Description

–
The normally closed H118 is a combination Hydramotor actuator and safety shutoff/control gas valve. It is used for commercial and industrial burners in applications such as furnaces, dryers, dehydrators, conversion burners and heaters.

The cast iron, globe-type valve body features a soft synthetic seat and integral heavy-duty return spring for tight and certain closure in one second or less upon current interruption.

The self contained, hermetically sealed, pull-type electro-hydraulic actuator consists of a motor/pump unit immersed in oil, reducing wear and provides highly reliable operation.

Fluid: Fuel Gas - Use with natural, mixed, manufactured, or LP gas. Also suitable for the folowing service: Scrubbed and dried coke, sewer and digester gases.

Specifications:
  • Opening Time: 28 second max.
  • Closing Time: 1 second max.
  • Enclosure: Type 1 General Purpose standard
  • Type 4/7 Watertight/Explosion proof optional
  • Ambient Temperature: -40F to 150F (-40C to 66C)
  • Body Class: Cast Iron, 1" to 3" - 250# screw, 4" - 125# flange
  • Pipe Taps: 1/4" upstream & downstream taps for routine leak testing

Installation: Multi-poise, may be mounted in any position.

Approvals:
  • UL listed
  • FM Approved
  • CSA Certified to:
  • Automatic Gas Safety Shutoff Valves C/I (3.9), File 113070.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Position:

Normally Closed

Power Requirements:

158 VA

Time to Open:

28 Seconds Max

Time to Close:

1 Second Max

Max Fluid Temp:

150°F

Differential (PSI):

35

Pipe Size:

1-1/4"

Flow Capacity (Cv):

25

Features:

Standard Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy