Apply to be a TradeMaster!
Main product image of Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 2" Pipe, 67 Cv (120V)
Magnifying glass
Hover image to zoom

Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 2" Pipe, 67 Cv (120V)

SKU:
H118AJ122F1F26V16
Rating:
(0)
Q&A:
(0)
Combustion Proof of Closure Gas Shutoff Valve Hydramotor Actuator, 2" Pipe, 67 Cv (120V)
Magnifying glass
Hover image to zoom
$5,373.73 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Flow Capacity (Cv)
67 Cv
Product Highlight: Position
Normally Closed

Description

–
The normally closed H118 is a combination Hydramotor actuator and safety shutoff/control gas valve. It is used for commercial and industrial burners in applications such as furnaces, dryers, dehydrators, conversion burners and heaters.

The cast iron, globe-type valve body features a soft synthetic seat and integral heavy-duty return spring for tight and certain closure in one second or less upon current interruption.

The self contained, hermetically sealed, pull-type electro-hydraulic actuator consists of a motor/pump unit immersed in oil, reducing wear and provides highly reliable operation.

Fluid: Fuel Gas - Use with natural, mixed, manufactured, or LP gas. Also suitable for the folowing service: Scrubbed and dried coke, sewer and digester gases.

Specifications:
  • Opening Time: 28 second max.
  • Closing Time: 1 second max.
  • Enclosure: Type 1 General Purpose standard
  • Type 4/7 Watertight/Explosion proof optional
  • Ambient Temperature: -40F to 150F (-40C to 66C)
  • Body Class: Cast Iron, 1" to 3" - 250# screw, 4" - 125# flange
  • Pipe Taps: 1/4" upstream & downstream taps for routine leak testing

Installation: Multi-poise, may be mounted in any position.

Approvals:
  • UL listed
  • FM Approved
  • CSA Certified to:
  • Automatic Gas Safety Shutoff Valves C/I (3.9), File 113070.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Position:

Normally Closed

Power Requirements:

158 VA

Time to Open:

28 Seconds Max

Time to Close:

1 Second Max

Max Fluid Temp:

150°F

Differential (PSI):

15

Pipe Size:

2"

Flow Capacity (Cv):

67

Features:

Valve Seal Overtravel Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy