Apply to be a TradeMaster!
Main product image of Hydramotor Actuator with Auxiliary Switch (120V)
Magnifying glass
Hover image to zoom

Hydramotor Actuator with Auxiliary Switch (120V)

SKU:
H30A2220B20F1
Rating:
(0)
Q&A:
(0)
Hydramotor Actuator with Auxiliary Switch (120V)
Magnifying glass
Hover image to zoom
$13,816.77 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Hydramotor valves consist of three components: an actuator with mounting yoke and a valve body.

H30 actuators pull when energizer and extend, powered by an internal return spring, when deenergized, providing ON-OFF control of valves. The operating mechanism is completely immersed in oil, eliminating usual maintenance and service.

When the actuator terminals are powered, relief valves close and an electric motor-driven pump applies hydraulic pressure to a spring-loaded piston. when the stem reaches full travel, a limit switch opens the pump motor circuit. The relief valves remanin closed, holding the stem in its extended position until the actuator is deenergized, opening the relief valves and retracting the spring-loaded piston.

When the actuator is held in its energized position, the motor may restart intermittently to maintain proper pressure against the piston.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Electrohydraulic Linear Actuators

Voltage:

120v

Features:

Auxiliary Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy