Shop Resideo Sale
Main product image of 1-1/2" NPT Aluminum 2-Way Normally Closed Solenoid Valve w/ Test Port (35 Cv)
Magnifying glass
Hover image to zoom

1-1/2" NPT Aluminum 2-Way Normally Closed Solenoid Valve w/ Test Port (35 Cv)

SKU:
JB8214270CSA
Rating:
(0)
Q&A:
(0)
1-1/2" NPT Aluminum 2-Way Normally Closed Solenoid Valve w/ Test Port (35 Cv)
Magnifying glass
Hover image to zoom
$599.44 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
35 Cv

Description

–
  • 2-Way Combustion Shut-Off Valves
  • Typical combustible media include natural gas and oil.
  • Note: Units with Mfr. Models starting with JB have a junction box connection. Mfr. Models starting with SC are DIN connection.
  • Normally Closed, Gas Shut-Off
  • Valves shut down automatically in the event of a power interruption; ideal for both pilots and main fuel supplies.

Specs

–
Size:

1-1/2"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Material:

Aluminum

Voltage:

120v

Hertz:

60

Flow Capacity (Cv):

35

Max Temp (F):

125°F

Flow type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy