Shop Resideo Sale
Main product image of 2" General Purpose Gas Shutoff Valve, 55 Cv (2,940,500 BTU)
Magnifying glass
Hover image to zoom

2" General Purpose Gas Shutoff Valve, 55 Cv (2,940,500 BTU)

SKU:
JB8214280CSA
Rating:
(0)
Q&A:
(1)
2" General Purpose Gas Shutoff Valve, 55 Cv (2,940,500 BTU)
Magnifying glass
Hover image to zoom
$693.96 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
2"
Product Highlight: Flow Capacity (Cv)
55 Cv
Product Highlight: Capacity (BTU)
2940500 BTU Capacity
Product Highlight: Max Pressure (PSI)
5 MAX PSI

Description

–
  • Unique double disc design with overtravel provides redundant sealing for leak tight shutoff
  • For on-off control of fuel gas in commercial and industrial gas burners
  • 1/8" NPT pipe taps with plugs for routine testing
  • Optional flange adapters for ease of installation and service

Specs

–
Capacity (BTU):

2940500

Type:

General Purpose

Size:

2"

Position:

Normally Closed

Max Pressure (PSI):

5

Orifice:

2-3/32"

Flow Capacity (Cv):

55

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What voltage is the actuator

Asked by T Lowe 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

It is 120Vac.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy