Shop Resideo Sale
Main product image of 2" NPT Aluminum 2-Way Normally Open Solenoid Valve w/ Jun/Ct Box 60 Cv (2,924,50 BTU)
Magnifying glass
Hover image to zoom

2" NPT Aluminum 2-Way Normally Open Solenoid Valve w/ Jun/Ct Box 60 Cv (2,924,50 BTU)

SKU:
JB821483CSA
Rating:
(0)
Q&A:
(0)
2" NPT Aluminum 2-Way Normally Open Solenoid Valve w/ Jun/Ct Box 60 Cv (2,924,50 BTU)
Magnifying glass
Hover image to zoom
$1,268.67 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
60 Cv
Product Highlight: Capacity (BTU)
2924500 BTU Capacity

Description

–
2" NPT Aluminum 2-Way Normally Open Solenoid Valve w/ Jun/Ct Box 60 Cv (2,924,50 BTU)

  • Item Typically Ships Within the Same Business Day
  • Brand-New Genuine Parts - Everytime
  • No Minimum Order Requirements

Specs

–
Capacity (BTU):

2924500

Type:

General Purpose

Size:

2"

Position:

Normally Open

Voltage:

120v

Flow Capacity (Cv):

60

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy