Shop Resideo Sale
Main product image of 2-Way Normally Closed Solenoid Valve, 3/4" Turn & Lock (5-150 psi)
Magnifying glass
Hover image to zoom

2-Way Normally Closed Solenoid Valve, 3/4" Turn & Lock (5-150 psi)

SKU:
K212A043L0100F0
Rating:
(0)
Q&A:
(0)
2-Way Normally Closed Solenoid Valve, 3/4" Turn & Lock (5-150 psi)
Magnifying glass
Hover image to zoom
$385.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
50 PSI

Description

–
Water purification, conditioning and distribution in commercial/industrial markets with membrane based reverse osmosis systems. Reverse osmosis systems are found in several drinking water applications including restaurants, food and beverage equipment, and grocery store vegetable misting.

Features:
  • Composite body valve
  • 2-way, normally closed and normally open
  • FasNTM connection system available in: Turn & Lock • NPT thread • Solvent bond
  • Tested and certified by NSF International
  • UL and CSA recognized coils
  • Mountable in any position, upright preferred
  • Manual override available on all normally closed constructions

Specs

–
Size:

3/4"

Max Pressure (PSI):

150

Min Pressure (PSI):

50

Flow Capacity (Cv):

7

Max Temp (F):

180°F

Body Pattern:

2-Way

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy