Shop Resideo Sale
Main product image of 3/8" Threaded 2-Way Normally Closed Low Pressure Fuel Gas Solenoid Valve (120/60V)
Magnifying glass
Hover image to zoom

3/8" Threaded 2-Way Normally Closed Low Pressure Fuel Gas Solenoid Valve (120/60V)

SKU:
K3A432V
Rating:
(0)
Q&A:
(0)
3/8" Threaded 2-Way Normally Closed Low Pressure Fuel Gas Solenoid Valve (120/60V)
Magnifying glass
Hover image to zoom
$186.90 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120/60V
Product Highlight: Size
3/8"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Wattage
10.5 Watts

Specs

–
Size:

3/8"

Connection Type:

Threaded

Voltage:

120/60V

Wattage:

10.5

Body Pattern:

2-Way

Max Fluid Temp:

140 F

Material:

Aluminum

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy