Shop Resideo Sale
Main product image of 1/2" 2 Way Normally Closed Low Pressure Gas Shutoff Valve, 120V (350,000 BTU)
Magnifying glass
Hover image to zoom

1/2" 2 Way Normally Closed Low Pressure Gas Shutoff Valve, 120V (350,000 BTU)

SKU:
K3A442V
Rating:
(0)
Q&A:
(0)
1/2" 2 Way Normally Closed Low Pressure Gas Shutoff Valve, 120V (350,000 BTU)
Magnifying glass
Hover image to zoom
$243.94 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
6 Cv
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI

Description

–
ASCO Valve's Fuel, Gas & Oil solenoid valves handle combustion system pilot & main line fuel shutoff & control needs. Our Fuel, Gas & Oli solenoid valves are available in 2-way normally closed, normally open, manual reset, and 3-way diversion. ASCO valves are available in brass, aluminum, and stainless steel. Features include junction box, pipe taps, visual indication, proof of closure, leading agency approvals, and pipe connections from 1/8" to 3". Most valves are rated for -40ºF service for outdoor installation in frigid climates.

Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • For positive shutoff on pilot or main gas lines of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and dowstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175°F

Construction:
  • Body: Aluminum
  • Seals and Disc: NBR
  • Washer: 302 Stainless Steel
  • Core Tube: 305 Stainless Steel
  • Core and Plugnut: 430F Stainless Steel
  • Core Guide: CA
  • Springs: 302F Stainless Steel
  • Shading Coil: Copper
  • Body Gasket: Cork
  • Pipe Plug: Zinc-Plated Steel

Solenoid Enclosures:
Standard: Type 1 General Purpose Junction Box Housing with two 7/8" knock-outs.

Valve Response Time:
  • Opening Time: Less than 1 second
  • Closing Time: Less than 1 second

Specs

–
Max Pressure (PSI):

0.5

Application:

Plumbing

Size:

1/2"

Connection Type:

Threaded

Voltage:

120v

Flow Capacity (Cv):

6

Body Pattern:

2-Way

Wattage:

10.5

Material:

Aluminum

Flow type:

High Flow

Capacity:

350000 BTU

Power Requirements:

120/60 VAC

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy