Apply to be a TradeMaster!
1" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (24V)

1" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (24V)

SKU:
K3A461V
Rating:
(0)
Q&A:
(0)
1" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (24V)
$299.31 each
In Stock
In Stock
Get 5 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Aluminum

Specs

–
Size:

1"

Connection Type:

Threaded

Voltage:

24V

Body Pattern:

2-Way

Material:

Aluminum

Position:

Normally Closed

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy