3/8" NPT 2-Way Normally Closed High Pressure Direct Acting Gas Shutoff Valve (24V)
Features:
| Differential (PSI): | 10 |
|---|---|
| Material: | Aluminum |
| Body Pattern: | 2-Way |
| Flow Capacity (Cv): | 4 |
| Capacity: | 215000 BTU |
| Size: | 3/8" |
| Wattage: | 16.7 |
| Position: | Normally Closed |
| Voltage: | 24V |
| Max Fluid Temp: | 77°F |
| Connection Type: | Threaded |