Apply to be a TradeMaster!
Main product image of 1/2" 2-Way Normally Closed Solenoid Valve, 350,000 BTU, 6 Cv (24v)
Magnifying glass
Hover image to zoom

1/2" 2-Way Normally Closed Solenoid Valve, 350,000 BTU, 6 Cv (24v)

SKU:
K3A541U
Rating:
(0)
Q&A:
(0)
1/2" 2-Way Normally Closed Solenoid Valve, 350,000 BTU, 6 Cv (24v)
Magnifying glass
Hover image to zoom
$216.94 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
6 Cv

Description

–
1/2" 2-Way Normally Closed Solenoid Valve, 350,000 BTU, 6 Cv (24v)

Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • For positive shutoff on pilot or main gas lines of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and downstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175F

Note: Image may not be actual representation of item.

Specs

–
Actuator Type:

High Pressure

Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

6

Wattage:

16.7

Voltage:

24V

Body Pattern:

2-Way

Max Fluid Temp:

77°F

Features:

Direct Acting

Flow type:

High Flow

Position:

Normally Closed

Material:

Die Cast Aluminum

Thread Size:

1/8"

Capacity (BTU):

350000

Differential (PSI):

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy