Apply to be a TradeMaster!
Main product image of 3/4" NPT 2-Way Normally Closed, Direct Acting, High Pressure Gas Shutoff Valve (24V)
Magnifying glass
Hover image to zoom

3/4" NPT 2-Way Normally Closed, Direct Acting, High Pressure Gas Shutoff Valve (24V)

SKU:
K3A551V
Rating:
(0)
Q&A:
(0)
3/4" NPT 2-Way Normally Closed, Direct Acting, High Pressure Gas Shutoff Valve (24V)
Magnifying glass
Hover image to zoom
$264.81 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
9.5 Cv

Description

–
The ASCO Series K3A is a line of solenoid valves for positive shutoff of pilot or main gas lines in commercial and industrial gas burners. The valves incorporate die-cast aluminum bodies and come in direct-acting and pilot-operated models. They meet a wide range of pressure and flow requirements.

Features:
  • 2-way normally closed operation
  • Provided with 1/8-inch NPT upstream and downstream pipe taps with plugs for routine testing
  • Suitable for ambient temperatures up to 175°F
  • Opening and closing times are less than 1 second


Specifications:
  • Pipe Size: 3/4"
  • Orifice Size: 3/4"
  • Flow Factor: 9.5 Cv
  • Gas Capacity: 512,000 BTU
  • Operating Pressure Differential: Max 3 PSI
  • Max Fluid Temp: 140F
  • Wattage: 16.7

Specs

–
Capacity:

520000 BTU

Size:

3/4"

Flow Capacity (Cv):

9.5

Voltage:

24V

Connection Type:

Threaded

Wattage:

16.7

Body Pattern:

2-Way

Max Fluid Temp:

140 F

Material:

Aluminum

Differential (PSI):

3

Position:

Normally Closed

Type:

High Pressure

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy