Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Solenoid Valves
Direct Acting Solenoid Valves
3/4" Threaded 2-Way Normally Closed High Pressure Direct Acting Gas Shutoff Valve (110/120V)
Brand:
Asco RedHat
SKU:
K3A552U
Rating:
(0)
Q&A:
(0)
Hover image to zoom
K3A552U has been discontinued
Discontinued March 5, 2020
This product was discontinued by the manufacturer.
MANUALS (2)
Submittal Sheet
User Guide
Submittal Sheet
User Guide
Direct Replacement:
3/4" Threaded 2-Way Normally Closed High Pressure Direct Acting Gas Shutoff Valve (110/120V)
Brand:
Asco RedHat
SKU:
K3A552V
(0)
Order by
today
, receive 3 by
Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Normally Closed
110/120v
3/4"
2-Way
Threaded Connection
9 Cv
Description
–
3/4" NPT 2-Way Normally Closed High Pressure Direct Acting Gas Shutoff Valve (110/120V)
Features:
2-way normally closed operation
Die-cast aluminum bodies
For positive shutoff on pilot or main gas lines of commercial and industrial gas burners
Valves provided with 1/8" NPT upstream and dowstream pipe tap with plug for routine testing
Suitable for ambient temperatures up to 175F
Specs
–
Capacity:
520000 BTU
Size:
3/4"
Flow Capacity (Cv):
9
Connection Type:
Threaded
Voltage:
110/120v
Wattage:
16.7
Body Pattern:
2-Way
Max Fluid Temp:
77°F
Material:
Aluminum
Differential (PSI):
3
Position:
Normally Closed
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video