Apply to be a TradeMaster!
Main product image of 1" NPT 2-Way Normally Closed Solenoid Valve (120v)
Magnifying glass
Hover image to zoom

1" NPT 2-Way Normally Closed Solenoid Valve (120v)

SKU:
K3A562V
Rating:
(0)
Q&A:
(0)
1" NPT 2-Way Normally Closed Solenoid Valve (120v)
Magnifying glass
Hover image to zoom
$446.55 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
14 Cv

Description

–
Product Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • For positive shutoff on pilot or main gas lines of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and dowstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175F

Specs

–
Capacity:

755000 BTU

Application:

Plumbing

Size:

1"

Connection Type:

Threaded

Voltage:

120v

Flow Capacity (Cv):

14

Wattage:

16.7

Body Pattern:

2-Way

Max Temp (F):

175°F

Material:

Aluminum

Position:

Normally Closed

Flow type:

High Flow

Power Requirements:

120/60 VAC

Ambient Temperature:

32°F to 104°F (DC)

32°F to 125°F (AC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy