Apply to be a TradeMaster!
Main product image of 3/4" Threaded Normally Closed 2-Way High Pressure Pilot Operated Gas Shutoff Valve (120V)
Magnifying glass
Hover image to zoom

3/4" Threaded Normally Closed 2-Way High Pressure Pilot Operated Gas Shutoff Valve (120V)

SKU:
K3A652U
Rating:
(0)
Q&A:
(0)
3/4" Threaded Normally Closed 2-Way High Pressure Pilot Operated Gas Shutoff Valve (120V)
Magnifying glass
Hover image to zoom
$514.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
12 Cv

Description

–
Series K3A6 valves are 2-way normally closed solenoid valves designed for fuel fas service. Series K3A6 is a pilot-operated solenoid valve. Valve bodies are made of rugged aluminum with trim and internal parts made of steel and stainless steel. These valves are provided with a general purpose junction box solenoid enclosure.

Series K3A6 valves are provided with two 1/8" NPT tapped and plugged holes (pressure taps). The upstream tapped and plugged hole s on the side of the valve body; downstream on the bottom of the valve body. One upstream for pressure testing one downstream for seat leakage testing. Leakage testing frequency shall be at least annually in accordance with NFPA-86 or original equipment manufacturer recommendations.

Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • For positive shutoff on pilot or main gas lines of commercial and industrial gas burners.
  • Valves provided with 1/8" NPT upstream and downstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175F

Note: Image may not be actual representation of item.

Specs

–
Capacity:

667000 BTU

Size:

3/4"

Connection Type:

Threaded

Position:

Normally Closed

Body Pattern:

2-Way

Material:

Die Cast Aluminum

Hertz:

60

Voltage:

120v

Max Fluid Temp:

77°F

Flow Capacity (Cv):

12

Wattage:

20

Differential (PSI):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy