Apply to be a TradeMaster!
1-1/2" NPT 2-Way Normally Closed Medium Pressure Direct Acting Gas Shutoff Valve (24v)

1-1/2" NPT 2-Way Normally Closed Medium Pressure Direct Acting Gas Shutoff Valve (24v)

SKU:
K3A781V
Rating:
(0)
Q&A:
(0)
1-1/2" NPT 2-Way Normally Closed Medium Pressure Direct Acting Gas Shutoff Valve (24v)
$742.24 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v, 24V
Product Highlight: Size
1-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
20 Cv

Description

–
Series K3A7 valves are 2-way normally closed solenoid valves designed for fuel fas service. Series K3A7 is direct-acting. Valve bodies are made of rugged aluminum with trim and internal parts made of steel and stainless steel. These valves are provided with a general purpose junction box solenoid enclosure.

Series K3A7 valves are provided with two 1/8" NPT tapped and plugged holes (pressure taps). The upstream tapped and plugged hole s on the side of the valve body; downstream on the bottom of the valve body. One upstream for pressure testing one downstream for seat leakage testing. Leakage testing frequency shall be at least annually in accordance with NFPA-86 or original equipment manufacturer recommendations.

Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • For on-off control of fuel gas in commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and downstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175F

Specs

–
Capacity:

1159000 BTU

Application:

Plumbing

Size:

1-1/2"

Connection Type:

Threaded

Voltage:

120v

24V

Flow Capacity (Cv):

20

Wattage:

20

Body Pattern:

2-Way

Max Fluid Temp:

77°F

Material:

Die Cast Aluminum

Position:

Normally Closed

Flow type:

High Flow

Differential (PSI):

1.5

Hertz:

60

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy